missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kontes™ Wide Mouth Class A Volumetric Flasks

Specially designed wide mouth mixing bulb for easy access of content in the flask.

Supplier:  DWK Life Sciences 6230100025

 View more versions of this product

Catalog No. K623010-0025



Includes: Pennyhead stopper

Description

Description

Specially designed wide mouth mixing bulb for easy access of content in the flask

  • Compatible for applications such as dissolving tablets and other solids
  • Mixing bulb in neck accommodates approximately one tenth of the flask's total volume
  • Capacity range: 5 to 2000mL

Specifications

Specifications

0.84 oz.
Borosilicate Glass
13 cm
Bulb
±0.03 mL
9
25 mL
5.11 in.
130mm
Case of 1
Wide
SDS
Documents

Documents

Promotions

Promotions