missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Wide Mouth Class A Volumetric Flasks
Specially designed wide mouth mixing bulb for easy access of content in the flask.
Supplier: DWK Life Sciences 6230100050
Includes: Pennyhead stopper
Description
Specially designed wide mouth mixing bulb for easy access of content in the flask
- Compatible for applications such as dissolving tablets and other solids
- Mixing bulb in neck accommodates approximately one tenth of the flask's total volume
- Capacity range: 5 to 2000mL
Specifications
1.69 oz. | |
Borosilicate Glass | |
14.5 cm | |
Bulb | |
±0.05 mL | |
13 |
50 mL | |
5.7 in. | |
145mm | |
Case of 1 | |
Wide |