missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars with Pulp/Vinyl-lined Caps
Wide-mouth design for efficient addition and removal of contents
Supplier: DWK Life Sciences 5410458V21
Description
All 32-ounce jars are packed in corrugated cartons with divider cells.
Specifications
4 oz., 125 mL | |
4 oz. | |
2.36 in. | |
Cap | |
Convenience | |
Clear | |
Wide | |
68 mm | |
2.67 in. | |
Phenolic | |
60 mm |
125 mL | |
Clear | |
Storage | |
Soda Lime Glass | |
Black | |
USP Type III and ASTM E438, Type II Requirements | |
Round | |
Straight-sided Jar | |
Pulp/Vinyl | |
58-400 mm | |
Cap |