missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars with Pulp/Vinyl-lined Caps
Wide-mouth design for efficient addition and removal of contents
Supplier: DWK Life Sciences 5410870C21
Description
All 32-ounce jars are packed in corrugated cartons with divider cells.
Specifications
| 8 oz., 250 mL | |
| 8 oz. | |
| 2.87 in. | |
| Cap in Bag | |
| Bulk | |
| Clear | |
| Wide | |
| 88 mm | |
| 3.46 in. | |
| Phenolic | |
| 73 mm |
| 250 mL | |
| Clear | |
| Storage | |
| Soda Lime Glass | |
| Black | |
| Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements | |
| Round | |
| Straight-sided Jar | |
| Pulp/Vinyl | |
| 70-400 mm | |
| Cap |