missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars with Pulp/Vinyl-lined Caps
Wide-mouth design for efficient addition and removal of contents
Supplier: DWK Life Sciences 5413289C21
Description
All 32-ounce jars are packed in corrugated cartons with divider cells.
Specifications
| 32 oz., 1000 mL | |
| 32 oz. | |
| 3.74 in. | |
| Cap in Bag | |
| Bulk | |
| Clear | |
| Wide | |
| 170 mm | |
| 6.69 in. | |
| Phenolic | |
| 95 mm |
| 1000 mL | |
| Clear | |
| Storage | |
| Soda Lime Glass | |
| Black | |
| Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements | |
| Round | |
| Straight-sided Jar | |
| Pulp/Vinyl | |
| 89-400 mm | |
| Cap |