missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ 100mL 8 in. Oil and Weathering (End Point Index) Centrifuge Tubes
Can be used in the determination of residues in Liquified Petroleum (LP) gases, ASTM Method D2158.
Supplier: DWK Life Sciences 45241100
Description
Can be used in the determination of residues in Liquified Petroleum (LP) gases, ASTM Method D2158.
- KIMAX™ tube used extensively in California
- Calibrated to contain
- Top is tooled to accept snap cap 28150R-6
- Scale and legend are durable white ceramic enamel
- Different graduations than 45240
- Capacity 100mL
- Max RCF 800
- Tube OD 37mm, Length without stopper 203mm
- Graduation Intervals (mL) 0-1 in 0.05, 1-3 in 0.1, 3-6 in 0.2, 6-10 in 0.5, 10-100 in 1
- Tolerance (mL) 0 to 0.1 - ±0.02, above 0.1 to 0.30 - ±0.03, above 0.3 to 1 - ±0.05, above 1 to 3 - ±0.10, above 3 to 5 - ±0.20, above 5 to 10 - ±0.50, above 10 - ±1.00
- Shelf pack of 6, Case of 12
- 45241LF-100 features our proprietary Lazer-Fused™ technology for durable and precise marking and outstanding volumetric accuracy. For more information on our Lazer-Fused™ tubes, click here.
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
To contain | |
100 mL | |
Borosilicate Glass | |
0 to 0.1mL in ±0.02mL, >0.1 to 0.3mL in ±0.03mL, >0.3 to 1mL in ±0.05mL, >1 to 3mL in ±0.1mL, >3 to 5mL in ±0.2mL, >5 to 10mL in ±0. | |
203 mm | |
37 mm | |
Centrifuge Tube |
USP, ASTM E 438, D2158 | |
Reusable | |
Used in the determination of residues in liquified petroleum (LP) gases | |
Conical | |
Conical | |
0 to 1 mL in 0.05 mL increments, 1 to 3 mL in 0.1 mL increments, 3 to 6 mL in 0.2 mL increments, 6 to 10 mL in 0.5 mL incrementse, 10 to 100 mL in 1 mL increments | |
800 x g |