missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Conical-Bottom Glass Centrifuge Tubes: 5mL Capacity
Borosilicate Glass
Supplier: DWK Life Sciences 737855
Description
Borosilicate Glass
- Capacity: 5mL
- O.D. x L: 13 x 110mm
Specifications
USP, ASTM E 438 | |
Single-use | |
13-415 | |
110 mm | |
Not Included | |
Centrifuge Tube |
5 mL | |
Borosilicate Glass | |
Conical | |
Conical | |
13 mm | |
2980 x g |