missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Plain Disposable Plastic Tubes 12x75mm Polypropylene
These non-sterile plastic culture tubes are ideal for use in routine laboratory procedures.
Supplier: DWK Life Sciences 51012200
Description
- Polypropylene versions can be centrifuged up to 3000 RCF and will tolerate most common acids, solvents and alkalies at room temperature
- Autoclavable at 120 °C for 15 minutes
- Will tolerate aqueous solutions, mild bases and weak acids
- Capacity 6mL
- OD 12mm, Length 75mm
- Shelf pack of 250, Case of 1000
- Manufactured from virgin polystyrene or polypropylene
Specifications
Disposable Culture Tube | |
3000 x g | |
Natural | |
Polypropylene |
12 mm | |
Autoclavable | |
75 mm |