missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Brand Hydrometer Cylinders
Plain, ungraduated cylinders with pourout
$128.12 - $128.12
Specifications
Base Type | Hexagonal |
---|---|
Height (English) | 14.8 in. |
Height (Metric) | 375 mm |
Type | Hydrometer Cylinder |
Shape | Round |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
10-310-54
|
DWK Life Sciences
2005838375 |
340 mL |
Case for $128.12
|
|
|||||
Description
- Size hydrometer overall length to cylinder height where hydrometer O.D. is smaller than cylinder I.D.
- With a hexagonal base flat ground for stability
- Approximate wall thickness: 1.5 mm (0.06 in.)
- Replaces 20065 series
Specifications
Hexagonal | |
375 mm | |
Round | |
ASTM E438 |
14.8 in. | |
Hydrometer Cylinder | |
Borosilicate Glass |