missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Glass Dual-Scale Graduates
Calibrated To Deliver
$171.16 - $3804.05
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Deliver |
Certifications/Compliance | ASTM E438, USP Type I |
Material | Borosilicate Glass |
Scale | Dual |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
11-417-2D
|
DWK Life Sciences
6034540 |
15 mL |
Case of 12 Each for $2,275.62
|
|
|||||
11-417D
|
DWK Life Sciences
603458 |
250 mL |
Case for $402.84
|
|
|||||
11-417E
|
DWK Life Sciences
6034516 |
500 mL |
Case of 6 Each for $3,060.11
|
|
|||||
11-417A
|
DWK Life Sciences
6034580 |
25 mL |
Case for $334.22
|
|
|||||
11-417F
|
DWK Life Sciences
6034532 |
1000 mL |
Case for $978.59
|
|
|||||
11-417B
|
DWK Life Sciences
603452 |
50 mL |
Case of 12 Each for $3,804.05
|
|
|||||
11-417-2C
|
DWK Life Sciences
60345120 |
10 mL |
Each for $171.16
|
|
|||||
Description
In English and metric.
Compliance
All sizes except 11-417-2D designed from ASTM™ Specification E 1094-98, Type 2 and NBS Handbook 44 requirements.
Specifications
Hexagonal | |
ASTM E438, USP Type I | |
Dual | |
Dual-scale Graduated Cylinder | |
Pharmaceutical Graduate |
To Deliver | |
Borosilicate Glass | |
Calibrated | |
Conical |