missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences KIMBLE™ GLS 80™ Clear Wide Mouth Media Bottles with Caps

Get versatility, purity and durability to achieve results for laboratory storage, bioprocess and production applications.

Supplier:  DWK Life Sciences 143930500

 View more versions of this product

Catalog No. 02-913-068


Explore available promotions

Description

Description

  • Wide-mouth
  • 3.3 borosilicate glass
  • Durable ink graduations and marking patch
  • Blue quick-release linerless polypropylene closure and pour ring are rated up to 140° C
  • Autoclavable
Specifications

Specifications

500 mL
16 oz.
Storage and Transport
225.425 mm
Case
Non-sterile
Blue
Autoclavable
152 mm
Unlined
GL S80
Quick-release Screw Thread
500 mL
Clear
Borosilicate Glass (3.3)
140°C
4
GLS 80
Yes
Yes
Media Bottle
Polypropylene
101 mm
Videos
SDS
Documents

Documents

Promotions

Promotions