missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences KIMBLE™ GLS 80™ Clear Wide Mouth Media Bottles with Caps
Get versatility, purity and durability to achieve results for laboratory storage, bioprocess and production applications.
Supplier: DWK Life Sciences 143932000
Description
- Wide-mouth
- 3.3 borosilicate glass
- Durable ink graduations and marking patch
- Blue quick-release linerless polypropylene closure and pour ring are rated up to 140° C
- Autoclavable
Specifications
2000 mL | |
64 oz. | |
Storage and Transport | |
292.1 mm | |
Case | |
Non-sterile | |
Blue | |
Autoclavable | |
252 mm | |
Unlined | |
GL S80 | |
Quick-release Screw Thread |
2000 mL | |
Clear | |
Borosilicate Glass (3.3) | |
140°C | |
4 | |
GLS 80 | |
Yes | |
Yes | |
Media Bottle | |
Polypropylene | |
136 mm |