missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks with PE Stoppers
With polyethylene stoppers
Supplier: DWK Life Sciences 92812P10
Description
- Wide mouth makes pipet access easy
- Heavy, uniform walls provide superior strength, durability and safety
- Large, permanent, easy-to-read markings
- Flat interior bottoms for stirring with standard stir bars
- Graduated to Class A volumetric tolerances
- Calibrated “To Contain”
- Sizes from 5 to 250mL are calibrated to meet ASTM™ E288
Specifications
Polyethylene | |
Borosilicate Glass | |
10.5 cm | |
Yes | |
Flat |
10 mL | |
4.13 in. | |
±0.08 mL | |
Wide | |
13 |