missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks with PE Stoppers

With polyethylene stoppers

Supplier:  DWK Life Sciences 92812P100

 View more versions of this product

Catalog No. 13-757-805


Explore available promotions

Description

Description

  • Wide mouth makes pipet access easy
  • Heavy, uniform walls provide superior strength, durability and safety
  • Large, permanent, easy-to-read markings
  • Flat interior bottoms for stirring with standard stir bars
  • Graduated to Class A volumetric tolerances
  • Calibrated “To Contain”
  • Sizes from 5 to 250mL are calibrated to meet ASTM™ E288

Specifications

Specifications

Polyethylene
Borosilicate Glass
18.7 cm
Yes
Flat
100 mL
7.36 in.
±0.1 mL
Wide
16
Videos
SDS
Documents

Documents

Promotions

Promotions