missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Distillation Apparatus for Acid-Soluble, Acid-Insoluble, and Extractable Sulfides
$84.71 - $684.08
Specifications
Material | Borosilicate Glass |
---|---|
Certifications/Compliance | USP Type I and ASTM E438, Type I, Class A |
For Use With (Equipment) | Distillation apparatus |
Catalog Number | Mfr. No. | Type | Height (English) | Height (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Height (English) | Height (Metric) | Price | Quantity | |||
K893500-0022
|
DWK Life Sciences
8935000022 |
Barbed Hose Connector | 2.28 in. | 58mm |
Each for $84.71
|
|
|||
K657250-1223
|
DWK Life Sciences
6572501223 |
Tall Form Gas Washing Bottle | 12.79 in. | 325mm |
Each for $684.08
|
|
|||
K956500-0023
|
DWK Life Sciences
9565000023 |
Fritted Gas Dispersion Tube | 9.84 in. | 250mm |
Each for $240.39
|
|
|||
K182900-2440
|
DWK Life Sciences
1829002440 |
Inner Joint Hose Inlet Adapter | 3.34 in. | 84mm |
Each for $135.53
|
|
|||
Description
Compliance
Meets criteria for U.S. EPA Methods 9030A and 9031 for SW-846
Specifications
Borosilicate Glass | |
USP Type I and ASTM E438, Type I, Class A | |
Distillation apparatus |