missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Friedrich Condensers
High-quality, water-cooled condensers to meet your vapor- or air-cooling needs
Supplier: DWK Life Sciences 4562500022
Description
Condensers provide three joint sizes to tackle a wide range of tasks.
- Molded inner cold finger
- Hose connection for 3/8 in. ID flexible tubing
24/40 Joint
- Specially designed to provide a long vapor path, good heat transfer and anti-flooding characteristics
- Inclined outer joint on the side and two hose connectors at the top
- Inner drip joint at the bottom
- Side arm is an outer standard taper joint and the bottom is an inner standard taper joint
- Used primarily in reflux mode and Soxhlet extractions
- Water inlet and outlet located ring-sealed inner condensing tube
- Inner drip joint and side outlet for drying tube
Specifications
Hose connection sidearm | |
45/50 | |
0.37 cm | |
340 mm | |
13.3 in. | |
Borosilicate Glass |
7.4 in. | |
0.14 in. | |
Provide a long vapor path, good heat transfer and anti-flooding characteristics | |
Friedrich Condenser | |
Each | |
19 cm |