missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kontes™ Gas Washing Bottle

Tall form gas washing bottle with full-length joint with hooks contains a fritted cylinder disc for more uniform gas distribution throughout the absorbing material. Available in two porosities: extra coarse (170-220 micron with 40/50 standard taper joint) and coarse (40-60 micron with standard 29/42 taper joint).

Supplier:  DWK Life Sciences 6572502523

 View more versions of this product

Catalog No. K657250-2523


Explore available promotions

Description

Description

  • Supplied complete with hooks and two 2 in. springs
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Capacity: 250mL, Overall Height: 315mm
  • Fits Tubing 3/8 in. I.D.
Specifications

Specifications

250 mL
Borosilicate Glass
Full length joint with hooks, two 2 in. springs and fritted cylinder, No.2 hose connectors
Coarse
12.4 in.
Provides more uniform gas distribution throughout the absorbing material
Each
8.45 oz.
Tall Form Gas Washing Bottle
40 to 60 μm
29/42
31.5 cm
USP Type I and ASTM E438, Type I, Class A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions