missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ A8 Zippered Lab Coats
Kimtech™ A8 Zippered Lab Coats are made with a protective 3-layer SMS fabric and are recommended where there is the potential for light fluid contact.
$148.84 - $186.06
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Material | SMS |
Color | White |
Closure Type | Zipper |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-005-112
|
Kimberly-Clark Professional™
51931 |
Small |
Case of 25 Each for $186.06
|
|
|||||
19-005-113
|
Kimberly-Clark Professional™
51932 |
Medium |
Case of 25 Each for $186.06
|
|
|||||
19-005-114
|
Kimberly-Clark Professional™
51933 |
Large |
Case of 25 Each for $186.06
|
|
|||||
19-005-115
|
Kimberly-Clark Professional™
KC51934 |
X-Large |
Case of 25 Each for $186.06
|
|
|||||
19-005-116
|
Kimberly-Clark Professional™
51935 |
2X-Large |
Case of 25 Each for $186.06
|
|
|||||
19-005-117
|
Kimberly-Clark Professional™
51936 |
3X-Large |
Case of 20 Each for $148.84
|
|
|||||
19-005-118
|
Kimberly-Clark Professional™
51937 |
5X-Large |
Case of 20 Each for $148.84
|
|
|||||
Description
- Zippered front closure and no pockets to reduce risk of contamination
- Soft knit cuffs
- High mandarin collar
- Double bagged
Specifications
General Purpose Lab Coat | |
SMS | |
Zipper | |
Limited-use | |
None |
Unisex | |
White | |
Knit | |
Non-sterile | |
Mandarin |