missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ Aviation Cleaning Wipes
Easy-to-use, Lean manufacturing cleaning solution for general cleaning tasks in the aviation industry
Supplier: Kimberly-Clark Professional™ KC28645
Description
- Intuitive, alpha-numeric, performance-tier identification
- Compatible with detergents, solvents, dilute acids and bases
- Low linting, silicone free and antistatic in use
- Soft, absorbent cellulose and tear-reisitant polypropylene materials which contain no glues, adhesives or binders
- Meet the requirements of Aerospace Material Specification (AMS) 3819C (Aerospace industry requirement) and Boeing Material Specification (BMS) 15-5F (Boeing)
Overall general cleaning, post-paint stripping and wiping, water-rinse drying, solvent wiping, excess sealant removal, oil and grease cleaning, and tool wiping
Specifications
C3 Aviation Wipes | |
31.75 cm | |
30.48 cm | |
AMS 3819C, BMS 15-5F | |
12.5 x 12 in. (31.75 x 30.48 cm) | |
Overall general cleaning, post paint stripping wiping, Water rinse drying, solvent wiping, excess sealant removal, oil, grease cleaning, tool wiping |
12.5 in. | |
12 in. | |
Cellulose, Polypropylene | |
White | |
Roll |