missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ G3 Nitrile Cleanroom Gloves
Cleanroom ambidextrous gloves deliver enhanced contamination protection and tactile performance in sensitive applications. Manufactured without vulcanization accelerators. Powder-free gloves are static dissipative and feature a high grip for delicate, non-sterile processes.
Supplier: Kimberly-Clark Professional™ 62813
Description
- Nitrile polymer material is designed for fit and reliability, with textured fingertips for improved grip and excellent water tightness
- Beaded cuff provides added strength and ease of donning, so the wearer can simply grab and go without any fear of ripping the material.
- Ideal for handling delicate equipment in microelectronics, semiconductor, optics, and non-sterile pharmaceutical applications
- Suitable for ISO Class 3 or higher cleanroom environments
- Latex, silicone, and powder free and manufactured without vulcanization accelerators (Thiurams, Thiazoles, Guanidines and Carbamates), reducing the risk of Type I and Type IV glove-associated reactions
- Gloves are washed repeatedly in ultrapure deionized water to ensure consistent control of particles and extractables
- The gloves are designated as PPE Cat III according to (EU) Regulation 2016/425 and are provided packaged in cleanroom-compatible polyethylene to be easily integrated into your processes.
Specifications
ISO 3 | |
Class 1 (ISO 3) | |
1.5 | |
Single-use | |
7 mil | |
Ambidextrous | |
Yes | |
5.5 mil | |
Powder Free | |
Non-sterile | |
0.18 mm | |
30.5 cm |
PPE Cat III according to Regulation (EU) 2016/425, EN ISO 374-1 Type C Chemical Splash Protection, EN 374-4 Resistance to degradation by chemicals, EN ISO 374-5 Micro Organism and Virus Protection | |
Yes | |
White | |
Partially Textured | |
0.18 mm | |
Yes | |
Nitrile | |
0.14 mm | |
Large | |
7 mil | |
12 in. |