missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ G3 Sapphire Nitrile Gloves
Nitrile gloves are ideal for medical device, pharmaceutical, or semiconductor manufacturing. Recommended for ISO Class 3 or higher cleanroom environments.
Supplier: Kimberly-Clark Professional™ 55876
Description
- Comfortable fit and textured fingertips for a secure grip, high dexterity, and tactile sensitivity
- Made with nitrile polymer
- Alternative for workers and technicians with latex allergies
- Ambidextrous with high tack grip
- Textured fingertips and beaded cuffs for easy donning
- AQL 1.5 exceeds ASTM standards for critical defects (pinholes)
- Double bagged (100 Gloves/Bag, 1000 Gloves/Cs.)
Specifications
Class 1 (ISO 3) | |
1.5 | |
Single-use | |
7 mil | |
Ambidextrous | |
Nitrile | |
Small | |
12 in. |
No | |
Blue | |
Fingertip Textured | |
0.18 mm | |
Yes | |
Powder Free | |
Non-sterile | |
30.5 cm |