missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell Kimtech™ M3 Pleat-Style Face Masks
Pleat-style mask available with earloops or soft ties. Suggested for use in ISO Class 3 and higher cleanroom environments.
$25.52 - $25.91
Specifications
Product Type | Cleanroom Face Mask |
---|---|
Color | White |
Material | Polyethylene |
Size | Standard |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Fastening Type | Width (Metric) | Width (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Fastening Type | Width (Metric) | Width (English) | Price | Quantity | ||||
18-999-4827
|
Ansell
62465 |
Earloops | 18 cm | 7.1 in. |
Pack of 50 Each for $25.52
Case of 10 Pack for $255.20
|
|
||||
18-999-4775
|
Ansell
62466 |
Ties | 18 cm | 7.1 in. |
Pack of 50 Each for $25.91
Case of 10 Pack for $259.10
|
|
||||
Description
- Inner facing made of white BiCoSof™
- Nose piece made from fully enclosed, soft, malleable aluminum
- Outer facing made from clear polyethylene apertured film
Specifications
Cleanroom Face Mask | |
Polyethylene | |
Non-sterile | |
Class 1 (ISO 3) | |
99.5% (PFE), 98.7% (BFE) | |
Yes |
White | |
Standard | |
Pleated | |
Single-use | |
Semiconductor, Disk Drive, Data Storage, Integrated Circuits | |
0.1 μm (PFE), 3 μm (BFE) |