missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ M3 Pouch Style Face Masks, Knitted Headbands
Pouch-style face masks with knitted headbands are compatible with ISO Class 3 and higher cleanroom environments. Individually bagged masks have a low-linting polyethylene film outer layer that provides protection from contamination and the soft inner-facing fabric provides comfort.
Supplier: Kimberly-Clark Professional™ 62483
Description
- Recommended for ISO Class 3 or higher cleanroom environments
- Meltblown polypropylene filter media
- Pouch-style design features large breathing area for maximum comfort
- Inner facing layer is made of BiCoSof material
- Outer layer is low-linting apertured polyethylene film
- Double-bagged
- Nonsterile version 18-999-4521
- Gamma irradiated with Sterility Assurance Level of 10-6 version 19-175-580
Specifications
Cleanroom Face Mask | |
Headband | |
Standard | |
Pouch | |
97.2% (PFE), 96% (BFE) | |
Yes | |
Individually Bagged | |
KimTech™ M3 |
White | |
Polyethylene | |
Sterile | |
Class 1 (ISO 3) | |
Pharmaceutical, Biotechnology | |
62483 | |
0.1 μm (PFE), 3 μm (BFE) |