missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark Professional™ Kimtech™ Purple Nitrile™ Gloves Edge
Edge

Purple nitrile glove offers maximum protection for higher-risk procedures. Unique color differentiates from latex and other synthetic gloves.

Supplier:  Kimberly-Clark Professional™ 55080

 View more versions of this product

Catalog No. 19-149-863



Edge
Explore available promotions

Description

Description

Purple nitrile glove offers maximum protection for higher-risk procedures. Unique color differentiates from latex and other synthetic gloves.

  • Textured fingertips offers dexterity and tactile sensitivity
  • Latex-free
  • Ambidextrous
  • 9.5 in. length
  • Beaded cuff prevent roll-down and allow for easy donning
  • Powder free
Specifications

Specifications

ASTM D6978-05 (non-sterile only), Meets USP <800> guidelines
Laboratory, Healthcare
Purple
Partially Textured
0.15 mm
Nitrile
0.12 mm
X-Small
0.15 mm
55080
Kimtech™
9.5 in.
Yes
0.65
Single-use
6 mil
Yes
4.7 mil
Powder Free
6 mil
Yes
100 gloves/box
21 MPa
24.13 cm
Videos
SDS
Documents

Documents

Promotions

Promotions