missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimwipes™ Delicate Task Wipers
Clean and polish delicate surfaces without scratching or leaving residue. Single-ply Kimwipes™ EX-L wipes are made of a finely textured tissue. Come in a convenient Pop-U™ box with antistatic Lintguard™ polyshield.
$17.09 - $17.09
Specifications
Product Type | Delicate Task Wipe |
---|---|
Material | Tissue |
Color | White |
Disposable | Single-use |
For Use With (Application) | Ideal for surfaces, parts, instruments and lens cleaning in laboratories and research environment |
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity | ||||
S47299A
|
Kimberly-Clark Professional™
34256EMD |
42.16 cm | 37.33 cm |
Pack of 140 Each for $17.09
Case of 15 Pack for $220.20
|
|
||||
Description
Specifications
Delicate Task Wipe | |
White | |
Ideal for surfaces, parts, instruments and lens cleaning in laboratories and research environment |
Tissue | |
Single-use | |
1-ply |