missing translation for 'onlineSavingsMsg'
Learn More

Kinematica Polytron™ PT 2500E homogenizer

Versatile units combine quality, convenience and high performance for rapid, reproducible sample processing and consistent sample-to-sample uniformity

Supplier:  Kinematica 11090108

Catalog No. 08-451-320

Only null left
Explore available promotions

Includes: Support stand

Requires : Generators (sold separately)

Description

Description

  • Variable speed control
  • High-speed, high-performance motor
  • Accept wide range of stainless-steel Polytron generators (order separately)
  • Stand included

Applications:

Pulverizing plant and animal tissues, grains and seeds; soil extractions; DNA/RNA extractions, Karl Fischer sample prep, toxicology and food science

Specifications

Specifications

30,000 rpm
500 W
0.1 mL to 2 L
9.29 in.
6.18 in.
3 in.
LED
Support stand
1 Ea.
0°C to 40°C
115 V
0.003 to 67.62 oz.
6.18 x 3 x 9.29 in. (15.7 x 7.6 x 23.6 cm)
23.6 cm
15.7 cm
7.6 cm
Ideal for pulverizing plant and animal tissue, grain and seed, soil extraction, DNA/RNA extraction, Karl Fischer sample prep, toxicology and food science
PT 2500 E
32°F to 104°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions