missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Kjeldahl Micro Digestor

Individual electric heaters with adjustable controls

$9096.23 - $9105.89

Specifications

Product Type Micro Digestor
Hertz 50/60 Hz
Wattage 200 W
Depth (English) 9 in.
Depth (Metric) 23 cm
View More Specs

Products 2
Catalog Number Mfr. No. Amperage Voltage Price Quantity  
Catalog Number Mfr. No. Amperage Voltage Price Quantity  
21-131-6
View Documents
Labconco™
6030001
6 A 230 V
Each for $9,096.23
 
21-131-5
View Documents
Labconco™
6030000
12 A 115 V
Each for $9,105.89
 
Description

Description

Individual electric heaters with adjustable controls

Each 200w heater consists of tubular steel heater element and stainless-steel cup recessed into top insulating board.

  • Accommodates 100mL flasks
  • Six-port glass manifold exhausts fumes
  • Serrated connector for water aspirator
  • Well ventilated to prevent heat accumulation
  • Top is 1.50 in. thick (3.8cm) insulating board; protects wiring and controls
  • Heavy-gauge epoxy-coated aluminum case

Order Info

Dimensions: 9L x 22.50W x 14 in. H (23 x 57 x 36cm) to top of manifold.

Specifications

Specifications

Micro Digestor
200 W
23 cm
14 in.
Manifold, two rear brackets and six 100ml flasks
22.5 in.
50/60 Hz
9 in.
Kjeldahl digestions
36 cm
1 Ea.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'