missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BUCHI KjelMaster K-375/KjelSampler 376 System
An automatic distillation unit designed for convenient nitrogen and protein analysis. The reduced need for user interaction, and intelligent software saves time and costs.
$91031.86 - $154440.89
Specifications
Electrical Requirements | 220/240 V, 50/60 Hz |
---|---|
Voltage | 220/240 V |
Includes | Color Touchscreen (8.4 in.) |
Amperage | 15 A |
Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
05405674
|
BUCHI
113751700 |
1 Sample |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05405675
|
BUCHI
113751710 |
24 samples |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Compliant and flexible plug-and-measure titration concept (colorimetric, potentiometric)
- Comprises a steam generator, automatic aspiration of residues, glass splash protector, and integrated titration
- Fully automated dilution of the sample, alkali addition, receiver dispensing, potentiometric titration, and calculation/reporting
- Safe operation, user protection and guided routine operation
- Simple LIMS integration and traceable data recording
Specifications
220/240 V, 50/60 Hz | |
220/240 V | |
Color Touchscreen (8.4 in.) | |
15 A |