missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell KleenGuard™ A40 Skid-Resistant Shoe Covers

Helps protect against slips, trips, and falls in a variety of work environments.

$240.81 - $240.81

Specifications

Material SMS
Color Gray
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-005-119
View Documents
Ansell
51136
Small
Case of 300 Each for $240.81
 
19-005-120
View Documents
Ansell
51137
Medium/Large
Case of 300 Each for $240.81
 
19-005-121
View Documents
Ansell
51138
X-Large/2X-Large
Case of 300 Each for $240.81
 
Description

Description

  • 7 in. high
  • Made from durable, gray, skid-resistant material
  • Offers up to 74% better traction on wet and dry surfaces than the leading competitor
  • Passes NFPA 99 for antistatic materials
  • Tested to withstand isocyanates and chromate dust
Specifications

Specifications

SMS
Single-use
Elastic Ankle
Painting, Liquid Handling, General Manufacturing, Maintenance
17.78 cm
Gray
Non-sterile
Skid-resistant
300/Cs.
Shoe Covers
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'