Learn More
Kimberly-Clark Professional™ KleenGuard™ G10 2PRO™ Nitrile Gloves
KleenGuard™ G10 2PRO™ Nitrile Gloves are powder-free, ambidextrous and touchscreen compatible.
Supplier: Kimberly-Clark Professional™ KC54420
Description
KleenGuard™ G10 2PRO™ Nitrile Gloves are powder-free, ambidextrous and touchscreen compatible. The textured fingertips give employees a grippable surface for dexterity while performing sensitive tasks. The beaded cuff helps prevent roll-down and makes the gloves easier to don.
They are available in a variety of sizes and are 9.5 in. long. These blue nitrile gloves are a leading choice across a variety of industries because they are comfortable to wear, provide excellent tactile sensitivity and deliver reliable protection for the task at hand. The G10 2PRO™ gloves also meet US FDA regulations for food contact applications.
- 1000 KleenGuard ™ G10 2PRO™ Nitrile Gloves (10 cartons of 100)/Case
- These powder-free, ambidextrous, touchscreen compatible gloves meet U.S. FDA regulations for food contact applications and are not made with natural rubber latex
- Textured fingertips give users dexterity and control when performing delicate tasks and come in a variety of sizes (extra-small, small, medium, large and extra-large)
- Beaded cuffs prevent roll-down and help alleviate concerns of contamination and allow for superior donning
- G10 2PRO™ Blue gloves can be recycled via the Kimberly Clark Professional RightCycle™ Program
Specifications
No | |
2.5 | |
Single-use | |
6.3 mil | |
No | |
3.5 mil | |
Powder Free | |
6.3 mil | |
9.5 in. |
Industrial | |
Blue | |
Partially Textured | |
0.16 mm | |
Nitrile | |
0.09 mm | |
X-Small | |
0.16 mm | |
24.13 cm |