Learn More
Kimberly-Clark Professional™ KleenGuard™ G10 Comfort Plus™ Gloves
KleenGuard™ G10 Comfort Plus™ Gloves are available in a variety of sizes, are powder free, touchscreen compatible, and are not made with natural rubber latex.
$198.03 - $198.03
Specifications
Accelerator Free | No |
---|---|
Applications | Industrial |
AQL | 2.5 |
Color | Blue |
Disposable | Single-use |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17000228
|
Kimberly-Clark Professional™
54185 |
X-Small |
Case of 1000 Each for $198.03
|
|
|||||
17000229
|
Kimberly-Clark Professional™
54186 |
Small |
Case of 1000 Each for $198.03
|
|
|||||
17000230
|
Kimberly-Clark Professional™
54187 |
Medium |
Case of 1000 Each for $198.03
|
|
|||||
17000231
|
Kimberly-Clark Professional™
54188 |
Large |
Case of 1000 Each for $198.03
|
|
|||||
17000232
|
Kimberly-Clark Professional™
54189 |
X-Large |
Case of 1000 Each for $198.03
|
|
|||||
Description
KleenGuard™ G10 Comfort Plus™ Nitrile Gloves feature a beaded cuff (for easy donning), textured fingertips (for dexterity and grip) and 4 mil thickness for comfort and ease of movement.
They come in a variety of sizes, are powder free, touchscreen compatible, and are not made with natural rubber latex.
These food grade gloves meet US FDA regulations for food handling and food prep, and they are also good for general manufacturing, food service, electrical assembly, electrical contracting, painting, aluminum die casting and automotive uses.
- 1000 KleenGuard ™ G10 Comfort Plus™ Nitrile Gloves (10 cartons of 100)/Case
- These powder-free, ambidextrous, touchscreen compatible gloves meet U.S. FDA regulations for food contact applications
- Comfortable, protective and user-friendly: textured fingertips (for dexterity), 9.5 in. length, and beaded cuff (easy donning)
- These gloves feature an advanced formulation delivers superior strength and tactile sensitivity
- G10 Comfort Plus™ Blue gloves can be recycled via the Kimberly Clark Professional RightCycle™ Program
Specifications
No | |
2.5 | |
Single-use | |
4.3 mil | |
Nitrile | |
0.06 mm | |
4.3 mil | |
9.5 in. |
Industrial | |
Blue | |
Partially Textured | |
0.11 mm | |
2.4 mil | |
Powder Free | |
0.11 mm | |
24.13 cm |