missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

NOTRAX™ Knee RX™ HD Kneeling Mat

Knee RX™ HD Kneeling Mat was designed for extreme kneeling applications such as gravel, asphalt, concrete, tile, and wood flooring. Offers ergonomic support by reducing trauma, stress and strain on the knees and lower back.

$90.13 - $90.13

Specifications

Color Black
Design Heavy duty
Length (English) 12 in.
Width (English) 22 in.
Thickness (English) 1 in.
View More Specs

Products 1
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
19086194
View Documents
NOTRAX™
951S1222BL
1 Ea.
Each for $90.13
 
Description

Description

  • Designed for comfort and durability in extreme kneeling applications
  • For use on gravel, asphalt, concrete, dirty/oily surfaces, tile and wood flooring, metal grating, grass
  • Durable laminated heavy-duty rubber bottom surface for additional comfort and long-lasting wear in rough environments
  • Nitrile/PVC foam blend for the highest degree of resistance to oils and greases
  • Full 1 in. thick for the ultimate in comfort
  • Self-extinguishing, non-conductive, silicone free material
  • Built-in handle easy to carry or hang up
Specifications

Specifications

Black
12 in.
1 in.
Heavy duty
22 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'