Learn More
KNF™ FLEXPAK Clear Polyethylene Cleanroom Bags
Ultraclean polybags can safely store parts and/or materials that require a moderate level (Level II and Level III) of packaging cleanliness
Specifications
Product Type | Cleanroom Bags |
---|---|
Autoclavable | Not Autoclavable |
Material | Polyethylene |
Temperature Range (Metric) | 107°C |
Catalog Number | Mfr. No. | Dimensions (L x W) | Thickness (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Thickness (English) | Price | Quantity | ||||
19-130-1214
|
KNF™ FLEXPAK
020500235 |
5 x 3 in. (12.7 x 7.6 cm) | 6 mil |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
19-121-179
|
KNF™ FLEXPAK
60001165 |
24 x 24 in. (61 x 61 cm) | 4 mil |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
19-121-181
|
KNF™ FLEXPAK
64000402 |
3 x 2 in. (7.6 x 50.8 cm) | 2 mil |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
19-121-184
|
KNF™ FLEXPAK
64000424 |
6 x 4 in. (15.2 x 10.2 cm) | 2 mil |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Ultraclean polybags can safely store parts and/or materials that require a moderate level (Level II and Level III) of packaging cleanliness
- Polyethylene is an ideal material for general-purpose packaging; has a tensile strength of 2100psi, and a melting point of 107°C (225°F)
- Approved for cleanroom use in pharmaceuticals, aerospace, semiconductors, electronics, food packaging and many other medical or mechanical applications
- Antistatic bags are amine-free; ideal for general-purpose packaging applications requiring antistatic properties
Order Info
Double barrier packed and vacuum sealed, and packaged in a Class 100 cleanroom. Available in 2, 3, 4 and 6mil thickness in several sizes. Contact your Fisher Scientific™ Safety Customer Service Representative for the complete listing of sizes and ordering information.
Certifications
Standard polyethylene bags are FDA approved for food packaging and meet NASA JPG 5322.1 Level 100. Antistatic bags meet NASA JPG 5322.1 Level 150. Certificate of conformance accompanies shipment and reflects part number and lot number for traceability.
Specifications
Cleanroom Bags | |
Not Autoclavable | |
Polyethylene | |
107°C |