missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

KNF Neuberger LIQUIPORT™ NF300 and NF1.300 Series Diaphragm Liquid Pump

Chemically resistant liquid transfer diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate with LED indicator. For convenient transfer and dosing of neutral or corrosive liquids. Option for analog and impulse control (RC).

Supplier:  KNF Neuberger 179103153257

 View more versions of this product

Catalog No. 13-880-47


Explore available promotions

Description

Description

Flow rate of 0.5 to 3 L/min.

Pumps are self-priming, maintenance-free and will operate dry indefinitely without damage. Select the best pump based on the desired flow rate, maximum outlet pressure and the wetted materials.

  • Premium corrosion resistance
  • Manual front-panel flow rate control
  • Pressure limit protection
  • No metal wetted parts to corrode
  • Reliable splash-proof housing
  • Models are offered with either PP, PVDF or PTFE pump head material depending on the liquid being transferred
  • All models feature PTFE diaphragms and FFPM valves

NF300 has a maximum pressure of 1 bar and NF1.300 has a maximum pressure of 4 bar.

  • Three considerations for any liquid diaphragm application:
    • The inlet of pump should not be lower than the level of liquid being transferred
    • An inlet filter is required if media contains particulates or fibers larger than 50 microns
    • Pulsation varies between specific pump models

Order Info

For 100/230 V, 50/60 Hz.

Specifications

Specifications

100/230 V, 50/60 Hz
PVDF Head
0.5 to 3 L/min.
Diaphragm Vacuum Pump
Synthetic Organic Chemistry
100/230 V
160 x 104 x 188 mm (6.3 x 4.1 x 7.4 in.)
NF300TT.18S
50/60 Hz
IP65
1 bar
Videos
SDS
Documents

Documents

Promotions

Promotions