Learn More
Koehler™ Instrument Petroleum Bacon Bomb Sampler
Supplier: Koehler™ Instrument K27760
Description
For obtaining samples at various levels from tanks, tank cars and drums
Takes samples from bottom of container, and with extension rods, at predetermined distances from bottom, per ASTM D 4057-95. A plunger mechanism automatically opens when the unit is lowered to bottom of container. For sampling at other depths, use accessory extension rods (sold separately; contact your Fisher Scientific™ Customer Service Representative) or lower sampler to desired depth, and pull plunger release valve at top of sampler. Antimagnetic. Equipped with locking mechanism for clean and easy transport of sample. Plated brass.
Order Info
Available in 16 and 8 oz. (473 and 237mL) capacities and in 4 oz. (118mL) pencil model for sampling in small-diameter pipes and openings. Each model equipped with O-ring seal.
Specifications
Petroleum Bacon Bomb Sampler | |
Viton O-ring seal, plunger | |
118 mL | |
Obtains samples from storage tanks, tank cars and drums | |
2.84 cm | |
33.6 cm |
Plated Brass | |
4 oz. | |
ASTM D4057, D6074 or ASTM D1265 | |
1.12 in. | |
13.25 in. |