missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Koehler™ Instrument Ramsbottom Carbon Residue Apparatus
Determines the carbon residue left after evaporation and pyrolysis of a sample oil in the Ramsbottom furnace, providing an indication of the deposit forming tendencies of fuels and guidelines for the processing of refinery products.
Supplier: Koehler™ Instrument K27100
Description
- Thermostatically controlled coking furnace for five samples
- Cast-iron block type furnace rapidly reaches the standard test temperature of 550°C (1022°F) and controls with ±1°C stability
- Microprocessor temperature control has °C/°F switchable digital setpoint and display
- Operator and equipment are protected by an overtemperature control circuit which automatically interrupts power to the unit, should block temperature exceed the programmed cut-off point
- RS-232 Communications software, ramp-to-set and other enhanced features are available (sold separately)
- Replacement control bulb (13-187-10) sold separately
- Electrical Reqts: 115V 50/60Hz
- Dimensions: 16L x 21.5W x 14.5 in.H (41 x 55 x 37cm)
- Net Weight: 64 lb. (29kg)
- Shipping Weight: 78 lb. (35kg)
- Shipping Dimensions: 8.2 cu. ft.
Compliance
Conforms to ASTM D524 and related specifications.
Specifications
Ramsbottom Carbon Residue Apparatus | |
Five coking bulbs | |
14.5 in. | |
21.5 in. | |
115 V 60 Hz | |
115 V | |
29 kg |
Yes | |
ASTM D524, D6074; IP 14; ISO 4262; FTM 791-5002; NF T 60-117 | |
37 cm | |
55 cm | |
60 Hz | |
64 lb. |