missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Koehler™ Instrument Rapid Flash Closed-Cup Tester

Verifies the flash point or the sustained burning qualities of small samples in the range of -30°C to +300°C.

Supplier:  Koehler™ Instrument K16500

Catalog No. 14-210-3

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • A flash/no flash test result is achieved in one minute for flash points below 212°F (100°C) with a 2mL sample
  • Ideally suited for quality assurance and environmental compliance testing as well as actual flash point for paints, fragrances, hydrocarbons and other liquids
  • The Closed Cup Model is for routine flash point tests in the range from -30 to +300°C (-22 to +572°F)
  • Includes NIST traceable thermometer and syringe
  • Also available: open-cup tester
Specifications:
  • Electrical Reqts: 115V
  • Dimensions: 15L x 23.4W x 6.3 in.H (38.1 x 8.6 x 16.2cm)
  • Net Weight: 10 lb. (4.6kg)
  • Shipping Weight: 16 lb. (7.26kg)
  • Shipping Dimensions: 2.3 cu. ft.

Compliance

Complies with ASTM D3278, D3828, D4206; DOT CFR 49-173.115; IATA; ISO 9038 and related specifications.

Specifications

Specifications

15 in.
15 x 23.4 x 6.3 in. (38.1 x 8.6 x 16.2cm)
6.3 in.
NIST traceable thermometer and syringe
4.6kg
8.6cm
115V
Rapid Flash Tester
16.2cm
Aluminum
23.4 in.
10 lb.
38.1cm
ASTM D3278, D3828, D4206, DOT CFR 49-173.115, IATA, ISO 9038
SDS
Documents

Documents

Promotions

Promotions