missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Koehler™ Instrument SV3000 Saybolt Viscosity Bath
Determines the time required for 60mL of sample to flow through a calibrated orifice under precisely controlled conditions
Supplier: Koehler™ Instrument K21410
Description
Constant temperature bath with available automatic timing feature for viscosity determinations using Saybolt viscometer tubes and orifices. Saybolt Universal Seconds (SUS) is the standard measurement for lubricants, insulating oils and lighter fuel grades, and Saybolt Furol Seconds (SFS) is used for heavier oils and bitumens.
- Microprocessor PID circuitry assures precise temperature control within ASTM specified tolerances throughout operating range of bath
- Simple push-button controls and dual digital displays permit easy setting and monitoring of bath temperature
- Two-place calibration offset is provided
- Accommodates four viscometers and four 60mL receiving flasks
- Sliding draft shields and a chemical-resistant alignment plate facilitate handling of the flasks
- Glare-free fluorescent backlighting enables easy viewing of samples
- Recommended bath medium: water or suitable heat transfer fluid (sold separately)
- Temperature Range: ambient to 464°F (240°C)
- Temperature Stability: ±0.05°F (±0.03°C)
- Bath Capacity: 5 gal. (19L)
- Electrical Reqts: 115V 50/60Hz, single phase, 12.3A
- Dimensions: 29L x 25W x 33 in.H (74 x 63.5 x 84cm)
- Net Weight: 65 lb. (29.5kg)
- Shipping Weight: 82 lb. (37kg)
- Shipping Dimensions: 10 cu. ft.
Compliance
Meets specifications of: ASTM D88, D244, E102; AASHTO T72; FTM 791-304.
Specifications
5 gal. | |
19 L | |
Ambient to 240°C | |
±0.03°C | |
29 in. | |
25 in. | |
33 in. | |
82 lb. | |
65 lb. | |
115 V 50/60 Hz | |
12.3 A |
Microprocessor | |
ASTM D88, D244, E102, AASHTO T72, FTM 791-304 | |
SV3000 | |
29 x 25 x 33 in. (74 x 63.5 x 84 cm) | |
74 cm | |
63.5 cm | |
84 cm | |
37 kg | |
29.5 kg | |
115 V | |
50/60 Hz |