missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kontes™ Airless-Ware Glass Plug Gas Inlet Adapter

Inlet Adapter for Vacuum and AIRLESS-WARE™, with a choice of 14/20 or 24/40 standard taper joints.

$310.15 - $322.68

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Includes Patented 809000 pressure/vacuum retainer
Material Borosilicate Glass
Product Type Inlet Adapter
Width (English) 2.36 in.
View More Specs

Products 2
Catalog Number Mfr. No. Standard Taper Joint No. Height (English) Height (Metric) Price Quantity  
Catalog Number Mfr. No. Standard Taper Joint No. Height (English) Height (Metric) Price Quantity  
K211300-1420
View Documents Promotion Details
DWK Life Sciences
2113001420
14/20 Inner 3.85 in. 98mm
Each for $310.15
 
K211300-2440
View Documents Promotion Details
DWK Life Sciences
2113002440
24/40 Inner 5.31 in. 135mm
Each for $322.68
 
Description

Description

  • Inner Standard Taper joints
  • 211300 series has a glass plug
  • Manufactured from 33 expansion, low extractable borosilicate glass
  • Conforms to USP Type I and ASTM E438, Type I, Class A requirements
Specifications

Specifications

USP Type I, ASTM E438, Type I, Class A
Borosilicate Glass
2.36 in.
Patented 809000 pressure/vacuum retainer
Inlet Adapter
60mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'