missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kimble™Kontes™ Tall Form Gas Washing Bottle with Medium Length Joint and Kimflow™ Cylinder

KIMAX™ bottle used to wash or dry (scrub) gases of undesirable constituents.

Supplier:  DWK Life Sciences 282205001

Catalog No. K28220-5001

Explore available promotions

Description

Description

KIMAX™ bottle used to wash or dry (scrub) gases of undesirable constituents.

  • Both the inlet and outlet tubes accept 1/4 inch ID flexible tubing
  • Capacity 500mL
  • Overall height 400mm
  • Standard Taper stopper 34/28
  • Porosity 40-60 microns
  • Case of 1
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Gas enters the bottle through the center tube and exits at the bottom of the bottle through a fritted cylinder approximately 12mm in diameter. The gas is dispersed into small bubbles, promoting complete absorption of undesirable constituents that are to be removed from the gas flow, as the gas rises to the top and exits through the side tube.

Specifications

Specifications

500 mL
Borosilicate Glass
Medium length joint and 0.47 in. kimflow™ fritted cylinder, inlet and outlet tubes
Coarse
15.74 in.
Provides more uniform gas distribution throughout the absorbing material
Each
16.9 oz.
Tall Form Gas Washing Bottle
40 to 60 μm
34/28
40 cm
USP Type I and ASTM E438, Type I, Class A
Videos
SDS
Documents

Documents

Promotions

Promotions