missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
KOVA™ Economy Tubes
Transport, centrifuge and decant tubes guard against sample loss
Supplier: KOVA™ 87138E
Description
- Made of polystyrene
- Capacity: 12mL
- Marked in 1mL graduations
- Color: clear
Specifications
KOVA Economy Tubes | |
Clear | |
1 mL | |
12 mL |
Polystyrene | |
Urine collection and analysis | |
0.40 oz. |