missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MAPA™ Krytech 576 Cut-Resistant A4 Polyurethane Coated Glove
Krytech 576 Cut-Resistant A4 Polyurethane Coated Glove - Optimal Cut Resistance. Excellent Dexterity due to precise fit. Added Comfort and Flexibility. HDPE Liner.
$9.30 - $9.30
Specifications
Coating Material | Polyurethane |
---|---|
Color | Gray |
Cut Resistance Rating | ANSI A4 |
Hand | Specific |
Latex Free | Yes |
Description
- Automotive Industry
- Handling Metal Parts
- Assembly of Thin Metal Sheets
- Finishing of Sharp Parts
- Plastics Industry
- Post Injection Material Removal
- Construction Industry
- Roofers
- Window Installers
- Tilers
- Glazers
Specifications
Polyurethane | |
ANSI A4 | |
Yes | |
Gloves | |
Unisex | |
ASTM F2878 LEVEL 0 | |
13 |
Gray | |
Specific | |
HDPE | |
Automotive Industry, Handling Metal Parts, Assembly of Thin Metal Sheets, Finishing of Sharp Parts, Plastics Industry, Post Injection Material Removal, Construction Industry, Roofers, Window Installers, Tilers, Glazers | |
Knit | |
Krytech 576 |