missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Koehler™ Instrument KV1000 Digital Constant Temperature Kinematic Viscosity Bath
Constant temperature bath for kinematic viscosity testing of petroleum products
Supplier: Koehler™ Instrument K2337600000
Description
Kinematic viscosity is of primary importance in the design and selection of a wide range of petroleum products.
- Accommodates six round 2 in. dia. (51mm) viscometer holders
- Test temperatures of up to 150°C (302°F) can be selected
- Temperature limit control permits operator to select an overtemperature cutoff point to protect against accidental overheating
- Control unit includes immersion heater, circulating stirrer and temperature probe
- Bath Medium: water or white technical oil (sold separately)
- Thermometers sold separately
Compliance
Complies with ASTM D445, D6074, D6158; IP 71; ISO 3104; DIN 51550;FTM 791-305; and NF T 60-100 specifications.
Specifications
22 L | |
KV1000 | |
25 lb. |
13.5 x 20 in. (34.6 x 50.8 cm) | |
12 in. (31cm) |