missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Masterflex™ L/S™ Variable-Speed Console Drive with Pump Head Bundles
Masterflex™ L/S™ Variable-Speed Console Drive with Pump Head Bundles save time by pairing drive and pump head together
$6,972.04 - $6,972.04
Specifications
Control Type | LED display with membrane keypad |
---|---|
Display Type | LED |
Flow Rate | 0.36 to 3400 mL/min |
Reversible | Yes |
Material | ABS plastic and aluminum drive, polyphenylene sulfide (PPS) pump head with stainless steel rotor |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
13-200-007
|
Masterflex™
MFLX7771236 |
L/S Variable Speed Drive and L/S Easy-Load II Pump Head for Precision Tubing |
N/A
|
|
|||||
13-200-008
|
Masterflex™
MFLX7771237 |
L/S Variable Speed Drive and L/S Easy-Load II Pump Head for High-Performance Precision Tubing |
N/A
|
|
|||||
Description
Specifications
LED display with membrane keypad | |
0.36 to 3400 mL/min | |
ABS plastic and aluminum drive, polyphenylene sulfide (PPS) pump head with stainless steel rotor | |
90 to 260 VAC |
LED | |
Yes | |
90 to 260 VAC, 50/60 Hz |