missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Lab Armor™ Bead Bath

For warming, thawing, incubating, chilling maintaining constant temperature

Supplier:  Lab Armor™ 74309714

 View more versions of this product

Catalog No. 10-876-006


Explore available promotions

Description

Description

Vessels can be used at any angle with a bead bath and it is not limited to water-tight containers.

  • Type B plug
  • Achieves new set temperature quickly without long warm up delays
  • Helps in avoiding floating accidents holding things in place without accessories
  • Eliminate the need for harmful biocides for lab bath maintenance
  • Formed from solid recyclable metal
  • Uses 4X less energy and 2x less energy when set at 65°C and 37°C respectively
  • Ambient temperature: +5°C to 80°C
  • Electrical Requirement: 120V, 50/60Hz, 500W, 5.0A

  • Monthly spritz of 70% ethanol is sufficient for disinfection
  • Overtemperature protection
  • With microprocessor control
  • Stainless body and lid
l

Specifications

Specifications

5°C to 80°C
Beads, Stainless Steel body and lid
Type B
1 Year
120/230 V 50/60 Hz
500 w
50/60 Hz
Bead
M714
14 L
38.1 kg
120/230 V
5 A
Videos
SDS
Documents

Documents

Promotions

Promotions