missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Lab Blender Bags: Round
Superior wall strength
Supplier: Fisherbrand™ F400RO
Description
- For use with Blender Model 400
- All bags irradiated sterile at 10-25kGy
- Highly transparent high-quality food grade virgin LDPE granule extruded tube material
- Withstand extensive blending without tears or perforations
- No side seams, one wide bottom seal
- Bag thickness: 75μm or 3mil
- Sample capacity: 80–400mL (12 × 7 in. bags)
Order Info
Sachet packaging: resealable bag inside the box
† U.S. Patent 5,564,829
Specifications
Blender Bag (Round Bottom) | |
80 to 400 mL | |
Clear | |
To prepare, store and transport samples in microbiology sample preparation | |
Polyethylene | |
75 μm | |
Irradiated | |
305mm x 177mm | |
305 mm | |
177 mm |
Not Autoclavable | |
None | |
Single-use | |
Stomacher 400 type lab blenders | |
Sterile | |
1000/Pk. | |
3 mil | |
12 in. | |
7 in. |