missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dynalon™ Lab Supply Container
Lightweight container has a wide range of uses in the lab.
$35.90 - $111.55
Specifications
Color | Natural |
---|---|
Material | Polypropylene |
Type | Tote Box |
Quantity | CS/6, PK/1 |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Price | Quantity | |||||
S47884A
|
Dynalon™
DAL410545 |
19 x 11 x 5 in. (48 x 26 x 13 cm) |
N/A
|
|
|||||
S47884
|
Dynalon™
DAL410535 |
12.2 x 7.8 x 5.2 in. (31 x 20 x 13.3 cm) |
N/A
|
|
|||||
S47884B
|
Dynalon™
410555 |
20 x 15 x 5 in. (51 x 39 x 13 cm) |
N/A
|
|
|||||
Description
Tote tray of molded, seamless polypropylene. This sterilizing unit has countless uses in science laboratories.- Autoclavable
- Lightweight
- Tapered for nesting
Specifications
Natural | |
Tote Box | |
Autoclavable |
Polypropylene | |
CS/6, PK/1 |