missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Canopy Connections
For Purifier™ Class I and HEPA-filtered Enclosures and XPert™ Filtered Balance Systems
$1722.75 - $1915.23
Specifications
Diameter (English) | 6 in. |
---|---|
Diameter (Metric) | 15.24 cm |
For Use With (Application) | Balancing Air by Allowing Room Air to Enter the Ductwork |
Catalog Number | Mfr. No. | For Use With (Equipment) | Weight (English) | Weight (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Weight (English) | Weight (Metric) | Price | Quantity | |||
10-304-150
|
Labconco™
3924400 |
Purifier Class I or HEPA Filtered Enclosure (24 in.) | 15 lb. | 6.8 Kg |
Each for $1,722.75
|
|
|||
10-304-151
|
Labconco™
3924401 |
Purifier Class I or HEPA Filtered Enclosure (36 in. | 18 lb. | 8.2 Kg |
Each for $1,809.36
|
|
|||
10-304-152
|
Labconco™
3924402 |
Purifier Class I or HEPA Filtered Enclosure (48 in.) | 21 lb. | 9.5 Kg |
Each for $1,915.23
|
|
|||
Description
Allow Purifier Class I and HEPA-filtered Enclosures and XPert Filtered Balance Systems to be thimble-ducted to the outside for additional protection.
- Canopy's air gap provides means of balancing air by allowing room air to enter ductwork and mix with filtered air being exhausted from enclosure
- Outlet: 6.06 in. I.D. and 6.19 in. O.D. and accepts 6 in. nominal diameter ductwork
Specifications
6 in. | |
15.24 cm | |
Balancing Air by Allowing Room Air to Enter the Ductwork |