missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Dished Work Surface
Labconco Dished Work Surface are contoured and designed to support a variety of Labconco enclosures.
Supplier: Labconco™ 3909911
Description
- Contain spills; chemical resistant
- 1 in. Thick (2.5cm) solid black epoxy
Order Info
29 in. Deep (73.7cm)
Specifications
Dished Work Surface | |
2.5 cm | |
Without Cutout | |
72 in. | |
186 lb. | |
183 cm | |
Chemical Resistant | |
Epoxy |
35.5 in. | |
1 in. | |
Spills | |
85 kg | |
90 cm | |
Paramount™ and Paramount 360™ ductless enclosure, Purifier™ Class I enclosure, Purifier™ filtered PCR enclosure, Purifier™ HEPA filtered enclosure, Purifier | |
Black |