missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Dished Work Surface

Labconco Dished Work Surface are contoured and designed to support a variety of Labconco enclosures.

Supplier:  Labconco™ 3909902

 View more versions of this product

Catalog No. 10-304-136


Explore available promotions

Description

Description

  • Contain spills; chemical resistant
  • 1 in. Thick (2.5cm) solid black epoxy

Order Info

29 in. Deep (73.7cm)

Specifications

Specifications

29 in.
29 in.
1 in.
Spills
45 kg
74 cm
Paramount™ and Paramount 360™ ductless enclosure, Purifier™ Class I enclosure, Purifier™ filtered PCR enclosure, Purifier™ HEPA filtered enclosure, Purifier
Black
Dished Work Surface
2.5 cm
Without Cutout
48 in.
100 lb.
122 cm
Chemical Resistant
Epoxy
Videos
SDS
Documents

Documents

Promotions

Promotions